Shop COUNTER ASSAULT
See all product information
Create Account
Bear Spray, Red, 8.1 oz Sz, Steel
- Mfr # 1506-7025
- Zoro # G216591955
product price:Â
$
61.89
/ea
Key Features
Active Ingredients
Capsaicin
Form
Liquid
Product Type
Bear Spray
Indoor/Outdoor Use
Outdoor
Standards
AIM Act; EPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1506-7025
- Zoro #
- G216591955
- UPC #
- 722031414235
- Country of Origin
- United States
- Item
- Bear Spray
- Active Ingredients
- Capsaicin
- Form
- Liquid
- Product Type
- Bear Spray
- Indoor/Outdoor Use
- Outdoor
- Standards
- AIM Act; EPA
- Dilution Ratio
- Ready to Use
- Includes
- Belt Holster
- Coverage Area
- 32 sq ft
- Targeted Animals
- Bears
- Reusable
- No
- Container Type
- Trigger Spray Bottle
- Color
- Red
- Wire Color
- Red
Dimensions
- Container Size
- 8.1 oz
- Overall Height
- 8 1/2 in
- Overall Depth
- 2 in
Description
Bear Spray, Product Type Bear Spray, Indoor/Outdoor Use Outdoor, Targeted Animals Bears, Active Ingredients Capsaicin, Coverage Area 32 sq ft, Overall Height 8 1/2 in, Form Liquid, Overall Width Not Applicable, Color Red, Container Size 8.1 oz, Overall Depth 2 in, Container Type Trigger Spray Bottle, Includes Belt Holster, Dilution Ratio Ready to Use, Reusable No, Standards AIM Act; EPA
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.