Shop COUNTERACT

Stud Brush Rplacmnt, 1-1/2" L Overall, PK2

  • Mfr # SBR14

  • Zoro # G0572802


product price:  $11.19
/pk 2, $5.60/ea

Key Features

Overall Length
1 1/2 in
Brush Length
35/64 in
Bristle Material
Stainless Steel
Chemical Resistant
No
Brush Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBR14
Zoro #
G0572802
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Brush Length
35/64 in
Brush Width
14 mm
Brush Head Length
1/2 in
Brush Head Width
1/2 in
Bristle Length
1/2 in

Details

Item
Stud Brush Replacement
Bristle Material
Stainless Steel
Chemical Resistant
No
Bristle Color
Green
Compatible Manufacturer Part Number
SBCT13
Compatible with Manufacturer Model Number
SBCT13
Compatible Manufacturer Model Number
SBCT13
Brush Type
Brush Head
Color Coded
No
Handle Connection Type
Allen Screw
Bristle Stiffness
Firm
For Use With Mfr. Model Number
SBCT13
Compatible with Manufacturer Model No.
SBCT13
Compatible with Mfr. Model No.
SBCT13
For Use with Mfr Model Number
SBCT13
Compatible Pump Manufacturer Part Number
SBCT13
Compatible Mfr. Model Number
SBCT13
For Manufacturer Part Number
SBCT13
Compatible with Mfr. Model Number
SBCT13

Description

Stud Brush Replacement, Brush Type Brush Head, Bristle Material Stainless Steel, Bristle Stiffness Firm, Bristle Length 1/2 in, Brush Head Length 1/2 in, Brush Head Width 1/2 in, Handle Connection Type Allen Screw, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 1 1/2 in, Color Coded No, Bristle Color Green, Compatible with Manufacturer Model Number SBCT13, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.