Shop PERFORMANCE TOOL
See all product information
Create Account
3-1/2 gal. Drain Pan, Galvanized Steel, 16 in. Diameter, Spill Prevention
- Mfr # W54280
- Zoro # G823310833
product price:Â
$
27.99
/ea
Key Features
Color
Silver
Capacity
3.5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54280
- Zoro #
- G823310833
- UPC #
- 39564542800
- Country of Origin
- China
- Item
- Drain Pan-Galvanized
- Color
- Silver
- Capacity
- 3.5 gal
Description
This Performance Tool W54280 Galvanized Drain Pan is your solution for collecting fluids in your garage. Made from galvanized steel, this 3.5-gallon galvanized drain pan is built to last and is ideal for oil changes, radiator flushes, and more. Measuring 16 in. in diameter and 4 in. deep, high, it is designed for easy maneuvering under low-clearance vehicles. Featuring slight baffles/ridges in the bottom to reduce the risk of spills, as well as a rolled edge for added rigidity. From catching small parts to collecting fluids, this drain pan is your catch-all solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.