Shop COUNTRYWIDE
See all product information
Create Account
10x7, Aluminum Cart Wheels
- Mfr # 612110MBLK
- Zoro # G424480676
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
10 in
Section Width
7 in
Load Capacity
350 lbs
Center Bore
2.72 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 612110MBLK
- Zoro #
- G424480676
- UPC #
- 671878079179
- Country of Origin
- China
- Load Capacity
- 350 lbs
- Center Bore
- 2.72 in
- Material
- Aluminum
- Item
- Golf Cart Wheels
- Standards
- DOT
- Color
- Black
- Offset
- -0.98 in (ET -25)
Dimensions
- Outside Diameter
- 10 in
- Section Width
- 7 in
Description
Aluminum Cart Wheels give your cart a premium custom look while delivering the lightweight strength and durability you need for everyday driving. Precision gravity cast aluminum construction helps reduce weight without sacrificing performance, while the sleek matte black finish adds a clean, modern appearance. Whether you’re replacing worn wheels or upgrading a personal cart, neighborhood cruiser, resort cart, or fleet vehicle, these wheels are built to look great and last season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.