Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Courant Catch:2 Essentials Wireless Charging Pad, Camel CR-C2-ES-CM

Catch:2 Essentials Wireless Charging Pad, Camel (Discontinued)

  • Mfr # CR-C2-ES-CM
  • Zoro # G314542101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-C2-ES-CM
Zoro #
G314542101
UPC #
850024435872
Country of Origin
China

Dimensions

Cable Length
1.95 in
Overall Width
8.08 in

Details

Color
Brown
Features
Wireless Charging
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.