This item is Discontinued.

Courant Catch:3 Essentials Wireless Charging Pad, Charcoal CR-C3-ES-BK

Catch:3 Essentials Wireless Charging Pad, Charcoal (Discontinued)

  • Mfr # CR-C3-ES-BK
  • Zoro # G414542087
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR-C3-ES-BK
Zoro #
G414542087
UPC #
850024435889
Country of Origin
China

Dimensions

Overall Width
11.16 in
Cable Length
1.96 in

Details

Color
Black
Features
Wireless Charging
Material
Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.