Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Courant Mag:2 Essentials Wireless Magsafe Charging Pad, Camel CR-MAG2-ES-CM

Mag:2 Essentials Wireless Magsafe Charging Pad, Camel (Discontinued)

  • Mfr # CR-MAG2-ES-CM
  • Zoro # G214542065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-MAG2-ES-CM
Zoro #
G214542065
UPC #
810074413299
Country of Origin
China

Dimensions

Overall Width
4.69 in
Cable Length
4.51 in

Details

Features
Wireless Charging
Color
Brown
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.