This item is Discontinued.

Couristan Couristan 51950758020030T 2 x 3 ft. Calinda Samovar Rectangle Area Rug - Steel Blue & Ivory 51950758020030T

Couristan 51950758020030T 2 x 3 ft. Calinda Samovar Rectangle Area Rug - Steel Blue & Ivory (Discontinued)

  • Mfr # 51950758020030T
  • Zoro # G403699150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51950758020030T
Zoro #
G403699150
UPC #
726337723381
Country of Origin
Unknown

Description

Achieve a lasting global appeal with the timeless motifs of couristan's calinda collection. Designed to captivate your attention, these area rugs are composed of vintage-inspired designs recreated with a contemporary twist for today's modern society. Calinda's balanced textured appearance will make your guest feel welcomed and at home. Skillfully power-loomed in turkey with a unique blend of 50% heat-set courtron polypropylene and 50% polyester, this face-to-face wilton woven collection has a lustrous high/low appearance that will highlight your existing decor. Calinda is precisely designed with a palette of soft metallic tones in a full range of the latest most sought-after colors including, steel blue, gold, silver, and ivory, enhancing the appearance of each design.

Features
  • A unique blend
  • Face-to-face wilton woven
  • Vintage-inspired designs recreated with a contemporary twist
  • A full range of today’s most sought-after colors enhances the appearance of each design
Decorating Tips
  • Visually quiet a room by adding the exquisite weathered designs of the calinda collection. If your space is small these light colored area rugs will make your room have a more expansive look. The vintage-inspired designs of this collection never go out of style and lend themselves for an all year round fashionable look.
Specifications
  • Collection: Calinda
  • Color: Steel Blue & Ivory
  • Material: 50% Heat-Set Courtron Polypropylene & 50% Polyester
  • Shape: Rectangle
  • Pattern: Samovar
  • Pile Height: 0.04"
  • Country of Origin: Turkey
  • Size: 2 x 3 ft.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.