This item is Discontinued.

Coverking Ballistic Seat Covers for 19932002 Pontiac Firebird, CSCATC04PN7094 CSCATC04PN7094

Ballistic Seat Covers for 19932002 Pontiac Firebird, CSCATC04PN7094 (Discontinued)

  • Mfr # CSCATC04PN7094
  • Zoro # G6674671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04PN7094
Zoro #
G6674671
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Rear
For Use With
For 1993 To 2002 Pontiac Firebird Trans Am
Family Code
PN7094

Description

Seat Covers in Ballistic for 1993-2002 Pontiac Firebird Trans Am - (R), CONVERTIBLE ONLY,50/50 Split Cushion,Solid Back Rest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.