Ballistic Seat Covers for 20042006 Chevrolet Aveo, CSCATC04CH7368

  • Mfr # CSCATC04CH7368

  • Zoro # G6713278


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Chevrolet Aveo
Family Code
CH7368
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04CH7368
Zoro #
G6713278
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Chevrolet Aveo
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
CH7368

Description

Seat Covers in Ballistic for 2004-2006 Chevrolet Aveo - (F), 50/50 bucket w/removable headrest, w/turning knob on driver seat bottom, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.