Ballistic Seat Covers for 20072007 GMC Truck Sierra, CSCATC04GM8303

  • Mfr # CSCATC04GM8303

  • Zoro # G6659980


original price:  $349.99 , new price: $297.99 , 14 percent off
new price:  $297.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04GM8303
Zoro #
G6659980
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8303

Description

Seat Covers in Ballistic for 2007-2007 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), NEW BODY, 60/40 split, w/removable headrest, w/o armrest, EXTENDED CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.