Shop COVERKING

Ballistic Seat Covers for 20162021 Honda Civic Sedan, CSCATC02HD9730

  • Mfr # CSCATC02HD9730

  • Zoro # G5670573


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2021 Honda Civic Sedan
Family Code
HD9730
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02HD9730
Zoro #
G5670573
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2021 Honda Civic Sedan
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
HD9730

Description

Seat Covers in Ballistic for 2016-2021 Honda Civic Sedan - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/manual dr & pass seat, NOT FOR SI, NOT FOR TYPE R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.