Shop COVERKING

Ballistic Seat Covers for 20202021 Chevrolet Truck, CSCATC01CH10232

  • Mfr # CSCATC01CH10232

  • Zoro # G6636409


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH10232
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC01CH10232
Zoro #
G6636409
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Color
A-TACS AU (ARID/URBAN) Solid
Family Code
CH10232

Description

Seat Covers in Ballistic for 2020-2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R), CREW CAB, 60/40 Split Bottom, w/3 remov headrests, w/built-in 60 armrest, w/seat back storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.