Shop COVERKING

Gen Leather Seat Covers for 20202020 Ford Transit, CSC1L1FD10147

  • Mfr # CSC1L1FD10147

  • Zoro # G4954738


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10147
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1FD10147
Zoro #
G4954738
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
Color
Leather Black
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10147

Description

Seat Covers in Gen. Leather for 2020-2020 Ford Transit - (R) 15 SEAT, 5th ROW, COMBO: Bucket (+) Solid ctr bench btm & 2 split bkrst & builtin belt (+) Bkt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.