This item is Discontinued.

Coverking Neoprene Seat Covers for 19851992 Chevrolet Camaro, CSCF12CH10202 CSCF12CH10202

Neoprene Seat Covers for 19851992 Chevrolet Camaro, CSCF12CH10202 (Discontinued)

  • Mfr # CSCF12CH10202
  • Zoro # G6747130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF12CH10202
Zoro #
G6747130
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1985 To 1992 Chevrolet Camaro
Family Code
CH10202

Description

Seat Covers in Neoprene for 1985-1992 Chevrolet Camaro - (F), 50/50 bkt, w/adj hdrst, w/o hdrst seatbelt loop, w/o back release lvr c/o on upholstery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.