Shop COVERKING

Neoprene Seat Covers for 20162020 Chevrolet Malibu, CSCF91CH10079

  • Mfr # CSCF91CH10079

  • Zoro # G6676963


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2016 To 2020 Chevrolet Malibu
Family Code
CH10079
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91CH10079
Zoro #
G6676963
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Synergy Green with Black sides
For Use With
For 2016 To 2020 Chevrolet Malibu
Family Code
CH10079

Description

Seat Covers in Neoprene for 2016-2020 Chevrolet Malibu - 9th Gens, (R), 60/40 Back, Solid Bottom, w/2 removable headrests, w/built-in armrest, 40 on dr side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.