This item is Discontinued.

Coverking Neosupreme Seat Covers for 19691969 Chevrolet Camaro, CSCPD32CH10032 CSCPD32CH10032

Neosupreme Seat Covers for 19691969 Chevrolet Camaro, CSCPD32CH10032 (Discontinued)

  • Mfr # CSCPD32CH10032
  • Zoro # G6921631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD32CH10032
Zoro #
G6921631
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban Solid
Seat Position
Front
For Use With
For 1969 To 1969 Chevrolet Camaro
Family Code
CH10032

Description

Seat Covers in Neosupreme for 1969-1969 Chevrolet Camaro - (F), 50/50 bucket, w/removable headrest, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.