This item is Discontinued.

Coverking Neosupreme Seat Covers for 19831991 GMC S15 Jimmy, CSC2KT10GM7277 CSC2KT10GM7277

Neosupreme Seat Covers for 19831991 GMC S15 Jimmy, CSC2KT10GM7277 (Discontinued)

  • Mfr # CSC2KT10GM7277
  • Zoro # G5212913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT10GM7277
Zoro #
G5212913
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Typhon With Black Sides
For Use With
For 1983 To 1991 GMC S15 Jimmy
Family Code
GM7277

Description

Seat Covers in Neosupreme for 1983-1991 GMC S15 Jimmy - (R), Solid Bench, FOR 2-DOOR MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.