This item is Discontinued.

Coverking Neosupreme Seat Covers for 19831992 Volvo 740 Wagon, CSC2RT03VO7006 CSC2RT03VO7006

Neosupreme Seat Covers for 19831992 Volvo 740 Wagon, CSC2RT03VO7006 (Discontinued)

  • Mfr # CSC2RT03VO7006
  • Zoro # G6512752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT03VO7006
Zoro #
G6512752
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP with Black sides
Seat Position
Front
For Use With
For 1983 To 1992 Volvo 740 Wagon
Family Code
VO7006

Description

Seat Covers in Neosupreme for 1983-1992 Volvo 740 Wagon - (F), 50/50 Bukt,ONLY for models with headrests that are upholstered on the front & hard ribs on back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.