This item is Discontinued.

Coverking Neosupreme Seat Covers for 19841996 Jeep Cherokee, CSC2KT11JP7054 CSC2KT11JP7054

Neosupreme Seat Covers for 19841996 Jeep Cherokee, CSC2KT11JP7054 (Discontinued)

  • Mfr # CSC2KT11JP7054
  • Zoro # G5151611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT11JP7054
Zoro #
G5151611
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Inferno With Black Sides
Seat Position
Front
For Use With
For 1984 To 1996 Jeep Cherokee
Family Code
JP7054

Description

Seat Covers in Neosupreme for 1984-1996 Jeep Cherokee - (F), 50/50, w/remov hdrst, w/lever, w/o pwr, w/o metal betwn back/botm, 4dr Base/Pioneer/SE/Sport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.