
Neosupreme Seat Covers for 19851992 Chevrolet Camaro, CSC2PD34CH10203 (Discontinued)
- Mfr # CSC2PD34CH10203
- Zoro # G6429233
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC2PD34CH10203
Zoro #
G6429233
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 1985 To 1992 Chevrolet Camaro
Family Code
CH10203
Description
Seat Covers in Neosupreme for 1985-1992 Chevrolet Camaro - (F), 50/50 bkt, w/adj hdrst, w/hdrst seatbelt loop, w/o back release lvr c/o on upholstery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.