This item is Discontinued.

Coverking Neosupreme Seat Covers for 19851992 Pontiac Firebird, CSC2KT11PN7029 CSC2KT11PN7029

Neosupreme Seat Covers for 19851992 Pontiac Firebird, CSC2KT11PN7029 (Discontinued)

  • Mfr # CSC2KT11PN7029
  • Zoro # G5145180
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT11PN7029
Zoro #
G5145180
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Inferno With Black Sides
Seat Position
Front
For Use With
For 1985 To 1992 Pontiac Firebird
Family Code
PN7029

Description

Seat Covers in Neosupreme for 1985-1992 Pontiac Firebird - (F), 50/50 Bucket, W/Builtin Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.