This item is Discontinued.

Coverking Neosupreme Seat Covers for 19851992 Pontiac Firebird, CSCRT02PN9359 CSCRT02PN9359

Neosupreme Seat Covers for 19851992 Pontiac Firebird, CSCRT02PN9359 (Discontinued)

  • Mfr # CSCRT02PN9359
  • Zoro # G6987599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT02PN9359
Zoro #
G6987599
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Advantage Timber Solid
Seat Position
Front
For Use With
For 1985 To 1992 Pontiac Firebird
Family Code
PN9359

Description

Seat Covers in Neosupreme for 1985-1992 Pontiac Firebird - (F), NOT FOR FIREBIRD FORMULA model, 50/50 bckt, w/adjust hdrst, w/o seatbelt loop on side of hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.