
Neosupreme Seat Covers for 19851994 Chevrolet Astro, CSC2KT10CH7217 (Discontinued)
- Mfr # CSC2KT10CH7217
- Zoro # G5150071
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2KT10CH7217
Zoro #
G5150071
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Typhon With Black Sides
For Use With
For 1985 To 1994 Chevrolet Astro Short Length Minivan
Family Code
CH7217
Description
Seat Covers in Neosupreme for 1985-1994 Chevrolet Astro Short Length Minivan - (F), 50/50 bucket w/built-in headrest, w/2 armrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.