This item is Discontinued.

Coverking Neosupreme Seat Covers for 19851994 GMC Safari Short, CSCMO05GM7191 CSCMO05GM7191

Neosupreme Seat Covers for 19851994 GMC Safari Short, CSCMO05GM7191 (Discontinued)

  • Mfr # CSCMO05GM7191
  • Zoro # G6887858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO05GM7191
Zoro #
G6887858
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Duck Blind Solid
Seat Position
Front
For Use With
For 1985 To 1994 GMC Safari Short Length Minivan
Family Code
GM7191

Description

Seat Covers in Neosupreme for 1985-1994 GMC Safari Short Length Minivan - (F), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.