This item is Discontinued.

Coverking Neosupreme Seat Covers for 19851994 GMC Safari Short, CSCRT08GM7193 CSCRT08GM7193

Neosupreme Seat Covers for 19851994 GMC Safari Short, CSCRT08GM7193 (Discontinued)

  • Mfr # CSCRT08GM7193
  • Zoro # G7071221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT08GM7193
Zoro #
G7071221
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Rear
For Use With
For 1985 To 1994 GMC Safari Short Length Minivan
Family Code
GM7193

Description

Seat Covers in Neosupreme for 1985-1994 GMC Safari Short Length Minivan - (R), Bench, Solid Bottom, Solid Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.