This item is Discontinued.

Coverking Neosupreme Seat Covers for 19861995 Suzuki Samurai, CSC2MO11SZ7003 CSC2MO11SZ7003

Neosupreme Seat Covers for 19861995 Suzuki Samurai, CSC2MO11SZ7003 (Discontinued)

  • Mfr # CSC2MO11SZ7003
  • Zoro # G6478489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO11SZ7003
Zoro #
G6478489
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Mountain Country with Black Sides
Seat Position
Front
For Use With
For 1986 To 1995 Suzuki Samurai
Family Code
SZ7003

Description

Seat Covers in Neosupreme for 1986-1995 Suzuki Samurai - (F), 50/50 buckets with unupholstered see-through removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.