This item is Discontinued.

Coverking Neosupreme Seat Covers for 19861995 Suzuki Samurai, CSCRT06SZ7003 CSCRT06SZ7003

Neosupreme Seat Covers for 19861995 Suzuki Samurai, CSCRT06SZ7003 (Discontinued)

  • Mfr # CSCRT06SZ7003
  • Zoro # G6996041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCRT06SZ7003
Zoro #
G6996041
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5
Seat Position
Front
For Use With
For 1986 To 1995 Suzuki Samurai
Family Code
SZ7003

Description

Seat Covers in Neosupreme for 1986-1995 Suzuki Samurai - (F), 50/50 buckets with unupholstered see-through removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.