This item is Discontinued.

Coverking Neosupreme Seat Covers for 19871992 Pontiac Firebird, CSCKT10PN7003 CSCKT10PN7003

Neosupreme Seat Covers for 19871992 Pontiac Firebird, CSCKT10PN7003 (Discontinued)

  • Mfr # CSCKT10PN7003
  • Zoro # G6861343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT10PN7003
Zoro #
G6861343
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon Solid
Seat Position
Front
For Use With
For 1987 To 1992 Pontiac Firebird
Family Code
PN7003

Description

Seat Covers in Neosupreme for 1987-1992 Pontiac Firebird - (F), FIREBIRD FORMULA,50/50 Bucket,W/Adjustable Headrest with seat-belt loop on side of headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.