This item is Discontinued.

Coverking Neosupreme Seat Covers for 19881990 Jeep Wagoneer, CSC2KT14JP7115 CSC2KT14JP7115

Neosupreme Seat Covers for 19881990 Jeep Wagoneer, CSC2KT14JP7115 (Discontinued)

  • Mfr # CSC2KT14JP7115
  • Zoro # G5249718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT14JP7115
Zoro #
G5249718
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus With Black Sides
Seat Position
Front
For Use With
For 1988 To 1990 Jeep Wagoneer
Family Code
JP7115

Description

Seat Covers in Neosupreme for 1988-1990 Jeep Wagoneer - (F), 50/50 bucket, w/power driver and passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.