This item is Discontinued.

Coverking Neosupreme Seat Covers for 19891993 Ford Thunderbird, CSCKT13FD7035 CSCKT13FD7035

Neosupreme Seat Covers for 19891993 Ford Thunderbird, CSCKT13FD7035 (Discontinued)

  • Mfr # CSCKT13FD7035
  • Zoro # G6777389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT13FD7035
Zoro #
G6777389
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude Solid
Seat Position
Front
For Use With
For 1989 To 1993 Ford Thunderbird
Family Code
FD7035

Description

Seat Covers in Neosupreme for 1989-1993 Ford Thunderbird - (F), 50/50 Bucket, W/Removable Headrest, NOT FOR SUPER COUPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.