This item is Discontinued.

Coverking Neosupreme Seat Covers for 19901993 Acura Integra, CSC2KT10AC7003 CSC2KT10AC7003

Neosupreme Seat Covers for 19901993 Acura Integra, CSC2KT10AC7003 (Discontinued)

  • Mfr # CSC2KT10AC7003
  • Zoro # G5216623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT10AC7003
Zoro #
G5216623
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon With Black Sides
Seat Position
Front
For Use With
For 1990 To 1993 Acura Integra
Family Code
AC7003

Description

Seat Covers in Neosupreme for 1990-1993 Acura Integra - (F), 2-Door, 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.