This item is Discontinued.

Coverking Neosupreme Seat Covers for 19901993 Toyota Celica, CSC2MO12TT7015 CSC2MO12TT7015

Neosupreme Seat Covers for 19901993 Toyota Celica, CSC2MO12TT7015 (Discontinued)

  • Mfr # CSC2MO12TT7015
  • Zoro # G6461871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO12TT7015
Zoro #
G6461871
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse with Black sides
Seat Position
Rear
For Use With
For 1990 To 1993 Toyota Celica
Family Code
TT7015

Description

Seat Covers in Neosupreme for 1990-1993 Toyota Celica - (R), 5th Gen, 50/50 Split Back Rest,No Headrest,No Armrest,No Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.