This item is Discontinued.

Coverking Neosupreme Seat Covers for 19911994 Nissan Sentra, CSC2KT08NS7019 CSC2KT08NS7019

Neosupreme Seat Covers for 19911994 Nissan Sentra, CSC2KT08NS7019 (Discontinued)

  • Mfr # CSC2KT08NS7019
  • Zoro # G5112551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08NS7019
Zoro #
G5112551
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Front
For Use With
For 1991 To 1994 Nissan Sentra
Family Code
NS7019

Description

Seat Covers in Neosupreme for 1991-1994 Nissan Sentra - (F), 50/50 Bucket w/removable headrest, NOT FOR SE-R MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.