This item is Discontinued.

Coverking Neosupreme Seat Covers for 19911995 Jeep Wrangler, CSC2KT17JP7060 CSC2KT17JP7060

Neosupreme Seat Covers for 19911995 Jeep Wrangler, CSC2KT17JP7060 (Discontinued)

  • Mfr # CSC2KT17JP7060
  • Zoro # G5264978
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT17JP7060
Zoro #
G5264978
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Banshee With Black Sides
Seat Position
Front
For Use With
For 1991 To 1995 Jeep Wrangler
Family Code
JP7060

Description

Seat Covers in Neosupreme for 1991-1995 Jeep Wrangler - (F), 50/50 non-reclining bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.