This item is Discontinued.

Coverking Neosupreme Seat Covers for 19911996 Dodge Stealth, CSC2MO09DG7133 CSC2MO09DG7133

Neosupreme Seat Covers for 19911996 Dodge Stealth, CSC2MO09DG7133 (Discontinued)

  • Mfr # CSC2MO09DG7133
  • Zoro # G6404121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO09DG7133
Zoro #
G6404121
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Winter Print with Black Sides
For Use With
For 1991 To 1996 Dodge Stealth
Family Code
DG7133

Description

Seat Covers in Neosupreme for 1991-1996 Dodge Stealth - (F), 50/50 bucket w/removable headrest, w/power driver seat and manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.