This item is Discontinued.

Coverking Neosupreme Seat Covers for 19921994 Chevrolet Blazer, CSC2KT16CH7323 CSC2KT16CH7323

Neosupreme Seat Covers for 19921994 Chevrolet Blazer, CSC2KT16CH7323 (Discontinued)

  • Mfr # CSC2KT16CH7323
  • Zoro # G5237118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16CH7323
Zoro #
G5237118
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
Seat Position
Front
For Use With
For 1992 To 1994 Chevrolet Blazer
Family Code
CH7323

Description

Seat Covers in Neosupreme for 1992-1994 Chevrolet Blazer - (F), 50/50 bucket, W/Builtin Headrest, W/ 1 Armrst per Seat, FULL SIZE MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.