This item is Discontinued.

Coverking Neosupreme Seat Covers for 19921994 GMC Jimmy  R, CSC2PD36GM7278 CSC2PD36GM7278

Neosupreme Seat Covers for 19921994 GMC Jimmy R, CSC2PD36GM7278 (Discontinued)

  • Mfr # CSC2PD36GM7278
  • Zoro # G6535301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36GM7278
Zoro #
G6535301
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Rear
For Use With
For 1992 To 1994 GMC Jimmy
Family Code
GM7278

Description

Seat Covers in Neosupreme for 1992-1994 GMC Jimmy - (R), Solid Bench, FOR 2-DOOR MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.