This item is Discontinued.

Coverking Neosupreme Seat Covers for 19921994 GMC Yukon  F, CSC2RT06GM7221 CSC2RT06GM7221

Neosupreme Seat Covers for 19921994 GMC Yukon F, CSC2RT06GM7221 (Discontinued)

  • Mfr # CSC2RT06GM7221
  • Zoro # G6586672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT06GM7221
Zoro #
G6586672
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5 with Black Sides
Seat Position
Front
For Use With
For 1992 To 1994 GMC Yukon
Family Code
GM7221

Description

Seat Covers in Neosupreme for 1992-1994 GMC Yukon - (F), 50/50 bucket, W/Builtin Headrest, W/ 1 Armrst per Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.