This item is Discontinued.

Coverking Neosupreme Seat Covers for 19921997 Cadillac Seville, CSC2PD34CD7033 CSC2PD34CD7033

Neosupreme Seat Covers for 19921997 Cadillac Seville, CSC2PD34CD7033 (Discontinued)

  • Mfr # CSC2PD34CD7033
  • Zoro # G6441599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34CD7033
Zoro #
G6441599
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Rear
For Use With
For 1992 To 1997 Cadillac Seville
Family Code
CD7033

Description

Seat Covers in Neosupreme for 1992-1997 Cadillac Seville - (R), Solid Bottom, Solid Back with built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.