This item is Discontinued.

Coverking Neosupreme Seat Covers for 19931997 Dodge Intrepid, CSC2KT15DG7157 CSC2KT15DG7157

Neosupreme Seat Covers for 19931997 Dodge Intrepid, CSC2KT15DG7157 (Discontinued)

  • Mfr # CSC2KT15DG7157
  • Zoro # G5308719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15DG7157
Zoro #
G5308719
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune With Black Sides
Seat Position
Front
For Use With
For 1993 To 1997 Dodge Intrepid
Family Code
DG7157

Description

Seat Covers in Neosupreme for 1993-1997 Dodge Intrepid - (F), 50/50 bucket, for models with lumbar lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.