This item is Discontinued.

Coverking Neosupreme Seat Covers for 19931997 Geo Prizm  R, CSC2MO07GO7002 CSC2MO07GO7002

Neosupreme Seat Covers for 19931997 Geo Prizm R, CSC2MO07GO7002 (Discontinued)

  • Mfr # CSC2MO07GO7002
  • Zoro # G6382053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO07GO7002
Zoro #
G6382053
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Shadow Grass Blades with Black Sides
Seat Position
Rear
For Use With
For 1993 To 1997 Geo Prizm
Family Code
GO7002

Description

Seat Covers in Neosupreme for 1993-1997 Geo Prizm - (R), Bench, Solid back, solid bottom, w/o headrest, w/o armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.