This item is Discontinued.

Coverking Neosupreme Seat Covers for 19931997 Pontiac Firebird, CSC2KT13PN7202 CSC2KT13PN7202

Neosupreme Seat Covers for 19931997 Pontiac Firebird, CSC2KT13PN7202 (Discontinued)

  • Mfr # CSC2KT13PN7202
  • Zoro # G5327180
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13PN7202
Zoro #
G5327180
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1993 To 1997 Pontiac Firebird
Color
Kryptek Camo Altitude With Black Sides
Family Code
PN7202

Description

Seat Covers in Neosupreme for 1993-1997 Pontiac Firebird - (F), 50/50 bukt w/adj brick-like rectangular headrst, w/pwr dr, w/manl pas, w/o circular pwr switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.