This item is Discontinued.

Coverking Neosupreme Seat Covers for 19931998 Volkswagen Jetta, CSC2MO11VW9415 CSC2MO11VW9415

Neosupreme Seat Covers for 19931998 Volkswagen Jetta, CSC2MO11VW9415 (Discontinued)

  • Mfr # CSC2MO11VW9415
  • Zoro # G6425733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO11VW9415
Zoro #
G6425733
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Mountain Country with Black Sides
Seat Position
Front
For Use With
For 1993 To 1998 Volkswagen Jetta / GLI
Family Code
VW9415

Description

Seat Covers in Neosupreme for 1993-1998 Volkswagen Jetta / GLI - (F), 3rd Gen, 50/50 Bkt, w/adj non-remov hdrst, w/o armrest, NOT FOR GLX OR WOLFSBURG ED.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.