This item is Discontinued.

Coverking Neosupreme Seat Covers for 19931998 Volkswagen Jetta, CSCMO01VW7001 CSCMO01VW7001

Neosupreme Seat Covers for 19931998 Volkswagen Jetta, CSCMO01VW7001 (Discontinued)

  • Mfr # CSCMO01VW7001
  • Zoro # G6797180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO01VW7001
Zoro #
G6797180
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Solid
Seat Position
Front
For Use With
For 1993 To 1998 Volkswagen Jetta / GLI
Family Code
VW7001

Description

Seat Covers in Neosupreme for 1993-1998 Volkswagen Jetta / GLI - (F), 3rd Gen, 50/50 Bukt,W/Rmvbl Hdrst,w/o armrst, NOT FOR GLX OR WOLFSBURG EDITION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.