This item is Discontinued.

Coverking Neosupreme Seat Covers for 19941995 Toyota Celica, CSC2KT13TT7071 CSC2KT13TT7071

Neosupreme Seat Covers for 19941995 Toyota Celica, CSC2KT13TT7071 (Discontinued)

  • Mfr # CSC2KT13TT7071
  • Zoro # G5262184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13TT7071
Zoro #
G5262184
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1994 To 1995 Toyota Celica
Color
Kryptek Camo Altitude With Black Sides
Family Code
TT7071

Description

Seat Covers in Neosupreme for 1994-1995 Toyota Celica - (F), 6th Gen, 50/50 Bukt,W/Remvbl Hdrst,W/plastic panel behind turning knob on driver seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.