This item is Discontinued.

Coverking Neosupreme Seat Covers for 19942001 Acura Integra, CSC2KT07AC7021 CSC2KT07AC7021

Neosupreme Seat Covers for 19942001 Acura Integra, CSC2KT07AC7021 (Discontinued)

  • Mfr # CSC2KT07AC7021
  • Zoro # G5102182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT07AC7021
Zoro #
G5102182
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander With Black Sides
Seat Position
Front
For Use With
For 1994 To 2001 Acura Integra
Family Code
AC7021

Description

Seat Covers in Neosupreme for 1994-2001 Acura Integra - (F), 4DR Sedan, 50/50 Bukt, W/Rmvbl Hdrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.