This item is Discontinued.

Coverking Neosupreme Seat Covers for 19951999 Chevrolet Tahoe, CSC2KT11CH7390 CSC2KT11CH7390

Neosupreme Seat Covers for 19951999 Chevrolet Tahoe, CSC2KT11CH7390 (Discontinued)

  • Mfr # CSC2KT11CH7390
  • Zoro # G5200009
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT11CH7390
Zoro #
G5200009
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Inferno With Black Sides
For Use With
For 1995 To 1999 Chevrolet Tahoe
Family Code
CH7390

Description

Seat Covers in Neosupreme for 1995-1999 Chevrolet Tahoe - (F), 4-DOOR, 50/50 manual bukt, w/remov hdrst, w/pwr lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.