Shop COVERKING

Neosupreme Seat Covers for 19951999 Chevrolet Truck, CSC2MO07CH7383

  • Mfr # CSC2MO07CH7383

  • Zoro # G6325134


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7383
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO07CH7383
Zoro #
G6325134
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Shadow Grass Blades with Black Sides
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7383

Description

Seat Covers in Neosupreme for 1995-1999 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 w/removable hdrst, w/console, w/lever on bottm, w/lumbar, w/pwr dr seat, NOT 99 SILVERADO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.