
Neosupreme Seat Covers for 19951999 Plymouth Neon, CSC2KT13PM7040 (Discontinued)
- Mfr # CSC2KT13PM7040
- Zoro # G5328413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2KT13PM7040
Zoro #
G5328413
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Altitude With Black Sides
For Use With
For 1995 To 1999 Plymouth Neon
Family Code
PM7040
Description
Seat Covers in Neosupreme for 1995-1999 Plymouth Neon - (F), 50/50 Bucket,W/Removable Headrest, SEDAN ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.